BASEBOARD COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASEBOARD COMMERCIAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KB36
  • Mfr. Model # 3KB36
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1466
  • Shipping Weight 14.8 lbs

Product Details

Electric Baseboard Heater, Conventional, Commercial, Voltage 208/240/277, 1 Phase, BtuH Output 4266/3208/2405, Mounting Type Floor, L 60 In., D 2-7/8 In., H 6-3/4 In., 60 Hz, 1250/940/705 Watts, 4.5/3.9/3.4 Amps AC, Color Navajo White, Finish Baked On Enamel, Housing Mat. 18 ga. Steel.

Technical Specs

  • Colour Navajo White
  • Amps AC 4.5/3.9/3.4
  • Depth 2-7/8"
  • Length 60"
  • Height 6-3/4"
  • Item Electric Baseboard Heater
  • Phase 1
  • Housing Material 18 ga. Steel
  • Hz 60
  • Mounting Type Floor
  • Watts 1,250/940/705
  • BtuH Output 4266 / 3208 / 2405
  • Housing Style Conventional
  • Primary Application Commercial
  • Finish Enamel
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Standards UL and C-UL Listed
  • Heater Voltage 208/240/277 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list