Skip Content
BASE W/CONCRETE FOR JIB CRANE 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE W/CONCRETE FOR JIB CRANE 36IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJIBCB36B
  • Mfr. Model # JIBCB36B
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5078.0 lbs

Technical Specs

  • Finish Painted
  • Capacity 1 lbs.
  • Item Optional Jib Crane Base
  • Includes built-in fork tubes
  • Swivel Angle 360 deg.
  • Mounting Type Portable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list