!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BASE STRUT POST

BASE STRUT POST

SUPERSTRUT

BASE STRUT POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASE STRUT POST

BASE STRUT POST

SUPERSTRUT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TBSAP232EG
  • Mfr. Model # AP232EG
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
POST BASES FOR SINGLE CHANNEL,STEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.97 / EACH

EHC: EHC :

Technical Specs

  • Item Strut Post Base
  • Finish Electrogalvanized Zinc
  • Overall Length 6 in
  • Overall Depth 3 1/2 in
  • Application Metal Framing
  • Conduit Size Not Applicable
  • For Use With 1 5/8 in Strut Channels, 13/16 x 1 5/8 in Strut Channels
  • Hole Spacing 1 7/8 in
  • Mounting Hole OD 3/4 in
  • Number of Holes 6
  • Series V645
  • Thread Pitch Not Applicable
  • Colour Silver
  • Material Steel
  • Overall Width 6 in
  • Thread Size Not Applicable
  • Bolt Size Not Applicable
  • For Strut Channel Size 1 5/8 in x 1 5/8 in
  • Hole Diameter 9/16 in
  • Includes 3/4 in Mounting Holes
  • Mounting Orientation Angled
  • Resistance Properties Corrosion Resistant
  • Thread Gender Not Applicable
  • Thread Type Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list