Skip Content
BASE STRIP HI-TECH 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE STRIP HI-TECH 10/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5233-36-10
  • Mfr. Model # 5233-36-10
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2050
  • Shipping Weight 17.0 lbs

Product Details

Industrial grade shelving unit accessories, 36 inch width swinging doors.

Technical Specs

  • Finish Powder Coated
  • For Use With Hallowell Shelving
  • Gauge 22 ga
  • Height 3"
  • Colour Gray
  • Item Base Strip Hi-Tech
  • Material Cold Rolled Sheet Steel
  • Width 36"
  • Includes 10 Package

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list