Skip Content
BASE STND CHARCL FOR 11IN CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE STND CHARCL FOR 11IN CABINET

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511BSC
  • Mfr. Model # AD3511BSC
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Stand
  • Colour Gray
  • Depth 11-1/4"
  • Height 8"
  • Length 35-1/4"
  • Material Steel
  • Use With 11" Deep Stackable Cabinets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list