Skip Content
BASE STAND PUTTY FOR 11IN CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE STAND PUTTY FOR 11IN CABINET

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511BSP
  • Mfr. Model # AD3511BSP
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Carton Quantity 1
  • Finish Powder Coated
  • Colour Putty
  • Height 8"
  • Item Stand
  • Includes Assembly Hardware
  • Type Steel
  • Material Steel
  • Length 35"
  • Use With AD3511
  • Width 11"
  • Load Capacity 200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list