Skip Content
BASE STAND 42LB FOR ROLL UP SIGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE STAND 42LB FOR ROLL UP SIGN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRC605
  • Mfr. Model # FRC605
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2391
  • Shipping Weight 42.0 lbs

Product Details

Base Stand is low profile black rubber with molded in carry handles. Mast holder folds down into base via kick-release to stack easily for compact storage. 20 x 28 x 3 stable base is available in 42-lbs and 48-lbs. NCHRP-350 Compliant.

Technical Specs

  • Item Base Stand
  • Height 20
  • Colour Black
  • Length 28
  • Material Rubber
  • Width 3
  • Weight 42 lb

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List