Skip Content
BASE POUR POTENCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE POUR POTENCE

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8512831
  • Mfr. Model # 8512831
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Silver
  • Finish Zinc Plated
  • For Use With Advanced Davit Systems
  • Height 9-1/2"
  • Includes PVC Liner
  • Item Confined Space Hoist Center Mount Sleeve
  • Length 12-1/2"
  • Material Steel
  • Tensile Strength 5 lb.
  • Width 8"
  • Mounting Holes 4
  • Standards OSHA, ANSI & CSA
  • Max. Working Load 45 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list