BASE PEDESTAL/FLUSH 5122 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASE PEDESTAL/FLUSH 5122 SERIES

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THR522
  • Mfr. Model # 522
  • UNSPSC # 24101649
  • CATALOGUE PAGE # 1887
  • Shipping Weight 17.0 lbs

Product Details

Pedestal/Flush Type, Powder Coated Finish, For Use With 5122 Series.

Technical Specs

  • Finish Powder Coated
  • Item Base Pedestal/Flush
  • Mounting Type Bolted/Anchored/Cast in

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list