Skip Content
BASE ONLY BLACK 4032 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE ONLY BLACK 4032

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM423-08
  • Mfr. Model # 423-08
  • UNSPSC # 24112110
  • CATALOGUE PAGE # 2152
  • Shipping Weight 22.0 lbs

Product Details

Literature rack base, for vertical storage, black in colour, four sided, rotate on matching steel bases with ball bearing turntables, includes base and top, use on 402.

Technical Specs

  • For Use With Model 402
  • Colour Black
  • Includes Base Only
  • Item Rotary Kit for Vertical Rack
  • Overall Width (In.) 14
  • Overall Depth (In.) 14
  • Overall Height (In.) 14-2/3
  • Package Quantity 1
  • Type Base
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list