Skip Content
BASE MOUNTING W/ADH 2X2 500PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BASE MOUNTING W/ADH 2X2 500PK

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTC368A
  • Mfr. Model # TC368A
  • UNSPSC # 39121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Cable Tie Mounting Pad
  • Material of Construction Nylon 6/6 Natural
  • For Use With Hook & Loop Cable Ties from 18 to 50 lbs. Tensile Strength
  • Mounting Method Acrylic Based Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list