Skip Content
BASE MINI MAG W/ARTICULATING ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE MINI MAG W/ARTICULATING ARM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA660
  • Mfr. Model # 660
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 681
  • Shipping Weight 1.15 lbs

Product Details

Mini magnetic base indicator holder for use with any indicator with a 3/8 inch stem or standard dove tail mount. Positive on/off switch. Three adjustable pivots controlled by a single knob. 70 lbs of holding force.

Technical Specs

  • Item Magnetic Base Indicator Holder
  • Features Compact and Versatile, with Three Adjustable Pivots Controlled by a Single Knob for Fast, Easy Indicator Positioning
  • Includes Indicator Holding Attachment
  • Finish Black
  • Overall Length (In.) 7-1/2
  • Construction Tool Steel
  • Snug Can be Rotated Through 360 Degrees and Locked in Any Position
  • Switch Type Push Button
  • Step Type Flat
  • Base Size (In.) 1 3/16 W x 1 9/16 D x 1 3/8 H
  • Magnetic Pull (Lb.) 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list