BASE-MAGNETIC W/O UPRIGHT POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASE-MAGNETIC W/O UPRIGHT POST

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA657P
  • Mfr. Model # 657P
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 681
  • Shipping Weight 1.3 lbs

Product Details

Magnetic base, 1-15/16 inches x 1-5/8 inches x 1-7/8 inches.

Technical Specs

  • Item Magnetic Base, 1-15/16" x 1-5/8" x 1-7/8"
  • Base Size (In.) 1-15/16 W x 1-5/8 D x 1-7/8 H
  • Finish Black
  • Thread Size 1/4-20
  • Construction Tool Steel
  • Switch Type Push Button On/Off
  • Holes 2
  • Magnetic Pull (Lb.) 100
  • Step Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list