BASE-MAGNETIC W/25-131J INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASE-MAGNETIC W/25-131J INDICATOR

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA659BZ
  • Mfr. Model # 659BZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • Features On/Off Switch
  • Includes Indicator and Indicator Holding Attachment
  • Graduations 0.0005"
  • Item Indicator w/Magnetic Holder
  • Dial Reading 0-25-0
  • Range 0.125"
  • Range per Revolution 0.050"
  • Bearing Type Plain
  • Reading Balanced
  • Dial Size 2.250"
  • Dial Color White
  • Contact Point Dia. 1/4"
  • Bezel Lock No
  • AGD No. AGD 2
  • Long Form Calibration Certificate No
  • Back Type Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list