BASE-MAGNETIC COMPLETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASE-MAGNETIC COMPLETE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA657EZ
  • Mfr. Model # 657EZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Graduations 0.005"
  • Includes Indicator, Magnetic Base w/Upright Post Assembly, and Wood Case
  • Features On/Off Switch
  • Item Magnetic Base
  • Dial Reading 0-25-0
  • Range 0.125"
  • Range per Revolution 0.050"
  • Bearing Type Plain
  • Reading Balanced
  • Dial Size 2.250"
  • Dial Color White
  • Bezel Lock No
  • Contact Point Dia. 1/4"
  • AGD No. AGD 2
  • Back Type Magnetic
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list