Skip Content
BASE MAGNET MOUNT NO LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE MAGNET MOUNT NO LIGHT

CHECKERS INDUSTRIAL PROD INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS7009
  • Mfr. Model # FS7009
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 3110
  • Shipping Weight 4.69 lbs

Product Details

Flagstaff(TM) Magnetic Mount Base (For Whips without Lights).

Technical Specs

  • Item Magnetic Mount Base (for Whips Without Lights)
  • Colour Yellow
  • For Use With Non-Lighted Warning Whips Up to 5 ft.
  • Height 6"
  • Features Urethane Cover With Carrying Handle
  • Includes Magnetic Mount Base
  • Material Urethane
  • Width 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list