Skip Content
BASE MAG W/FLEX POST ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE MAG W/FLEX POST ASSY

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA657T
  • Mfr. Model # 657T
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 681
  • Shipping Weight 2.75 lbs

Product Details

Magnetic base with flexible post assembly for use with all Starrett test, AGD, dial and miniature-dial indicators.

Technical Specs

  • Item Magnetic Base with Flexible Post Assembly
  • Features Base Includes Flex-O-Post Assembly, Flexible Post can be Adjusted to any Position and Locked by Turning a Lever, Useful in Awkward Places that are Hard to Reach with Conventional Holding Devices
  • For Use With All Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
  • Screw Type Knurled Thumb
  • Step Type V
  • Snug Can be Rotated Through 360 Degrees and Locked in Any Position
  • Base Size (In.) 1 15/16 W x 1 5/8 D x 1 7/8 H
  • Finish Black
  • Includes Indicator Holding Attachment
  • Switch Type Push Button
  • Thread Size 1/4-20
  • Overall Length (In.) 15
  • Construction Tool Steel
  • Magnetic Pull (Lb.) 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list