BASE LEVITON PORCELAIN MOGUL LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASE LEVITON PORCELAIN MOGUL LAMP

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET8746
  • Mfr. Model # 8746
  • UNSPSC # 39111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Gray
  • Dia. (In.) 2.13
  • Features Leads 16" Long, Lamp Grips
  • Finish Porcelain
  • Item Lamp Holder
  • Length (In.) 3.02
  • Wire Gauge (AWG) 14
  • Type 5 KV Pulse Rated
  • Connection Wire Leads
  • Lamp Base Mogul
  • Mounting Screw
  • Socket Type Nickel Screw Shell
  • Voltage 600
  • Watts 1500
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list