Skip Content
BASE/INDICATOR SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE/INDICATOR SET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU71
  • Mfr. Model # 4KU71
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 682
  • Shipping Weight 3.95 lbs

Product Details

Indicator/Magnetic Base Set, Range 1 In., Range per Revolution 0.100 In., Dial Reading 0-100, Magnetic Pull (Lb.) 85, Base Size (In.) 2 x 2 11/32 x 1 13/16, Finish Satin Chrome, Features V-Base, Fine Adjust, Includes No. 4KU81 Indicator and No. 4KU72 Magnetic Base.

Technical Specs

  • Dial Reading 0 - 100
  • Includes No. 4KU81 Indicator and No. 4KU72 Magnetic Base
  • Graduations 0.001"
  • Bearing Type Plain
  • Features V-Base, Fine Adjust
  • Item Indicator and Magnetic Base Set
  • Range 0 - 1"
  • Reading Continuous
  • Dial Color White
  • Range per Revolution 0.1"
  • Back Type Lug
  • Contact Point Dia. 1/8"
  • Bezel Lock No
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list