Skip Content
BASE, GUARDRAIL, GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE, GUARDRAIL, GALVANIZED

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI7900060
  • Mfr. Model # 7900060
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 2628
  • Shipping Weight 73.0 lbs

Product Details

Portable Guard Rail System. Guardrail base, galvanized.

Technical Specs

  • Item Guardrail Base, Galvanized
  • Colour Silver
  • Includes Freestanding Systems Have Built-in Corrosion-Resistant Rail, Toe Board, and Powder-Coated Rubber Pad for Skid Resistance
  • Material Galvanized Steel
  • Mounting Plate Dimensions 18" x 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list