BASE GALV PEDESTAL 5124 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BASE GALV PEDESTAL 5124 SERIES

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THR524GAL
  • Mfr. Model # 524GAL
  • UNSPSC # 24101649
  • CATALOGUE PAGE # 1887
  • Shipping Weight 68.0 lbs

Product Details

Pedestal Type, Galvanized Finish, For Use With 5124 Series.

Technical Specs

  • Finish Galvanized
  • Mounting Type Bolted/Anchored
  • Item Base Galvanished Pedestal 5124 Series

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list