Skip Content
BASE FORK TRUCK TOW BALL CNTER 44IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE FORK TRUCK TOW BALL CNTER 44IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHOOKBASE44
  • Mfr. Model # HOOKBASE44
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 1968
  • Shipping Weight 166.0 lbs

Product Details

Convert your fork truck into a tow truck for moving trailers and other portable equipment using this fork truck base. Simple design slides onto forks and secures into place with safety pins. Welded steel construction with powder coat blue finish.

Technical Specs

  • For Use With Fork Truck
  • Colour Blue
  • Capacity 4,000 lbs.
  • Height 6"
  • Includes Safety Pins and Safety Restraint
  • Material Steel
  • Item Fork Truck Base
  • Width 30-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list