Skip Content
BASE DELINEATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BASE DELINEATOR

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LUY2
  • Mfr. Model # 3LUY2
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Item Delineator Base
  • Colour Black
  • For Use With Delineator Posts
  • Material Rubber
  • Weight 10 lb.
  • Sub-Category Bases and Weights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list