BASE COAT/CLEAR COAT GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASE COAT/CLEAR COAT GAL

USC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC16060
  • Mfr. Model # 16060
  • UNSPSC # 23181501
  • CATALOGUE PAGE # 3300
  • Shipping Weight 35.0 lbs

Product Details

Premium self-leveling lightweight filler that reduces the need for sanding. Excellent adhesion to galvanized, zinc-treated and aluminum surfaces. Smooth, tack free, and stain free.

Technical Specs

  • Item Base Coat/Clear Coat Extra
  • Colour Yellow
  • Net Weight 35 lbs.
  • Standards OSHA
  • VOC Content 18.276 %

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list