BASE COAT/CLEAR COAT 3 GALLONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASE COAT/CLEAR COAT 3 GALLONS

USC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC16063
  • Mfr. Model # 16063
  • UNSPSC # 23181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Finish Polyester
  • Colour Yellow-Gold
  • Item Base Coat/Clear Coat
  • Container Size 3 gal.
  • Net Weight 48 lbs.
  • Standards OSHA

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list