Skip Content
BASE CLOSED SIDE 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE CLOSED SIDE 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCSB18PT
  • Mfr. Model # KCSB18PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 1.3 lbs

Product Details

Locker accessory, closed end base, parchment, 18 inch depth, order one front base per 1 wide unit and three per 3 wide locker unit.

Technical Specs

  • Finish Powder Coated
  • Colour Parchment
  • Dimensions 18"d x 6"h
  • Depth 18"
  • Item Side Base
  • Overall Depth 18"
  • Material Cold Rolled Sheet Steel
  • Type Closed End Base
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Sub-Category Locker Accessory
  • Overall Height 6"
  • Fits Locker Size D 18"
  • Base Type Extremo

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list