Skip Content
BASE CLOSED SIDE 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE CLOSED SIDE 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCSB18MB
  • Mfr. Model # KCSB18MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 1.3 lbs

Product Details

Locker accessory, closed end base, marine blue, 18 inch depth, order one front base per 1 wide unit and three per 3 wide locker unit.

Technical Specs

  • Colour Marine Blue
  • Depth 18"
  • Dimensions 18"d x 6"h
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Item Side Base
  • Overall Height 6"
  • Overall Depth 18"
  • Type Closed End Base
  • Sub-Category Locker Accessory
  • Fits Locker Size D 18"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Base Type Extremo

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list