BASE CLOSED SIDE 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASE CLOSED SIDE 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCSB15HG
  • Mfr. Model # KCSB15HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 1.1 lbs

Product Details

Locker accessory, closed end base, Hallowell gray, 15 inch depth, order one front base per 1 wide unit and three per 3 wide locker unit.

Technical Specs

  • Colour Hallowell Gray
  • Dimensions 15"d x 6"h
  • Depth 15"
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Item Side Base
  • Sub-Category Locker Accessory
  • Overall Height 6"
  • Overall Depth 15"
  • Type Closed End Base
  • Fits Locker Size D 15"
  • Base Type Extremo

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list