BASE CLOSED FRONT 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BASE CLOSED FRONT 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCFB18PT
  • Mfr. Model # KCFB18PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 2.1 lbs

Product Details

Locker accessory, closed front base, parchment, 6 inch height, 18 inch width, order one front base per 1 wide unit and three per 3 wide locker unit.

Technical Specs

  • Colour Parchment
  • Dimensions 18"w x 6"h
  • Finish Powder Coated
  • Item Front Base
  • Material Cold Rolled Sheet Steel
  • Type Closed Front Base
  • Overall Height 6"
  • Overall Width 18"
  • Sub-Category Locker Accessory
  • Fits Locker Size W 18"
  • Base Type Delante

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list