Skip Content
BASE CLOSED FRONT 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE CLOSED FRONT 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKCFB18HG
  • Mfr. Model # KCFB18HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 2.1 lbs

Product Details

Locker accessory, closed front base, Hallowell gray, 6 inch height, 18 inch width, order one front base per 1 wide unit and three per 3 wide locker unit.

Technical Specs

  • Colour Hallowell Gray
  • Dimensions 18"w x 6"h
  • Item Front Base
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Type Closed Front Base
  • Overall Height 6"
  • Overall Width 18"
  • Sub-Category Locker Accessory
  • Fits Locker Size W 18"
  • Base Type Delante

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list