Skip Content
BASE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BASE BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CLC8
  • Mfr. Model # 2CLC8
  • UNSPSC # 56101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Black
  • For Use With 5 Drawer, Small Cabinet
  • Item Flat File Cabinet Base
  • Overall Depth 28-3/8"
  • Type Closed
  • Overall Height 4"
  • Overall Width 40-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list