BASE ADJUSTABLE PIVOT MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BASE ADJUSTABLE PIVOT MOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YTR1
  • Mfr. Model # 6YTR1
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.6 lbs

Technical Specs

  • Application To Position Mounted Motor For Proper Belt Tension During Installation And Maintenance Checks
  • Height (In.) 3
  • Item Adjustable Pivot Base
  • Includes 1 Adjusting Bolt
  • Length (In.) 16-3/4
  • Width (In.) 11
  • For NEMA Frame 182/184, 213/215

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list