Skip Content
BASE ADAPTER FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BASE ADAPTER FILTER

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLMB6926
  • Mfr. Model # LMB6926
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Outside Dia. 3.38"
  • Height 1.5"
  • Item Spin-on Fuel Conversion Kit
  • Length 1.5"
  • Description/Special Features Luber-Finer Provides Premium Filtration Solutions for Light, Medium and Heavy Duty Fleets Requiring On-Highway and Off-Road Applications.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list