BARSTOCK B7 1/2INX12FT THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARSTOCK B7 1/2INX12FT THREADED

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ06318
  • Mfr. Model # 06318
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 926
  • Shipping Weight 1.0 lbs

Product Details

Barstock, ASTM A193, grade B7. Size 1/2 inch x 12 feet.

Technical Specs

  • Item Bar Stock
  • Overall Length 12 ft.
  • Meets/Exceeds ASME A193
  • System of Measurement Inch
  • Thread Class B7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list