Skip Content
BARSTOCK B7 1-1/4INX12FT THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARSTOCK B7 1-1/4INX12FT THREADED

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ06325
  • Mfr. Model # 06325
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 926
  • Shipping Weight 1.0 lbs

Product Details

Barstock, ASTM A193, grade B7. Size 1-1/4 inch x 12 feet.

Technical Specs

  • Item Bar Stock
  • Overall Length 12 ft.
  • Meets/Exceeds ASME A193
  • Thread Class B7
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list