BARRIER WARNING ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER WARNING ECONOMY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESODG121F
  • Mfr. Model # ODG121F
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 1976
  • Shipping Weight 63.0 lbs

Product Details

Protect overhead doors from fork truck damage with an economy overhead door warning barrier. Heavy-duty PVC construction is light-weight and will not rust. Highly visible black and yellow safety tape and two American flags serve as a visual warning. Includes chains with quick connects.

Technical Specs

  • Colour Black/Yellow
  • Item Economy Overhead Door Warning Barriers
  • Includes Chain and Quick Links
  • Material Heavy-Duty PVC
  • Outside Dia. 3-3/4"
  • Overall Length 120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list