BARRIER VAPOUR 6MIL POLY 240INX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER VAPOUR 6MIL POLY 240INX 100

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN5040-00
  • Mfr. Model # 5040-00
  • UNSPSC # 13111202
  • CATALOGUE PAGE # 2128
  • Shipping Weight 58.26 lbs

Product Details

6 mil polyethylene vapour barrier. The 5000 Series film is CGSB approved 6 mil polyethylene and meets the requirements for vapour and air barrier applications for building construction.

Technical Specs

  • Colour Clear
  • Item Vapour Barrier Film - CGSB
  • Length 100 ft.
  • Material Polyethylene
  • Width 240''
  • Thickness 6 mil
  • Standards CAN/CGSB-51.34-M86, CGSB approved.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list