BARRIER SYSTEM,WITH 4 STEEL 10 FT P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BARRIER SYSTEM,WITH 4 STEEL 10 FT P

ZIPWALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V058
  • Mfr. Model # 32V058
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Colour Black/Red
  • Height 10 pi
  • Includes (4) 10 ft. Spring-Loaded Poles, (4) Heads, (4) Plates, (4) Tethers, (4) Disks, (2) Standard Zippers and (1) Carry Bag
  • Item Dust Barrier System
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list