BARRIER STRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER STRIP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6YH99
  • Mfr. Model # 6YH99
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Barrier strip, maximum current rating 10 amps, maximum wire size 18 AWG, minimum wire size 22 AWG, number of circuits 12, UL rating 7 amps/300 volts, CSA rating 10 amps/300 volts, center spacing 0.315 inch.

Technical Specs

  • Amps 10
  • Height 0.52"
  • Colour Natural
  • Item Barrier Strip
  • Length 3.77"
  • Material Nylon 6/6
  • Number of Poles 12
  • Voltage 300 VAC
  • Temp. Range -22 Degrees F - 221 Degrees F
  • Standards UL 7A/300V
  • Width 0.64"
  • Center Spacing 5/16"
  • Min. Wire Size 22 AWG
  • Max. Wire Size 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list