BARRIER SEMI-PERMANENT YELLOW RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER SEMI-PERMANENT YELLOW RAIL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPR120Y
  • Mfr. Model # SPR120Y
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 2126
  • Shipping Weight 93.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Brackets and Hardware
  • Material Steel
  • Item Semi-Permanent Barrier
  • Mounting Style Bolt-On
  • Overall Height 42"
  • Overall Length 120"
  • Diameter 2"
  • Nominal Length 120"
  • Number of Ribs 12
  • Net Weight 93 lbs.
  • Mounting Plate Dimensions 11-3/4" x 12-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list