BARRIER REVIVE AID UNIT ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER REVIVE AID UNIT ONLY

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM01RB1000
  • Mfr. Model # 01RB1000
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2208
  • Shipping Weight 0.03 lbs

Product Details

Revive-Aid(R) CPR protective barrier is designed as a first response device for use during CPR and provide a physical barrier between the rescuer and the patient. Single use device uses a one-way flapper valve and a filter, in clear ziplock(R) bag.

Technical Specs

  • Type Basic Unit In Plastic Bag
  • Item Revive-Aid(R) in Clear Ziplock(R) Bag
  • Disposable Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list