BARRIER REVIVE-AID KEY CHAIN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER REVIVE-AID KEY CHAIN BLACK

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM01RB2010B
  • Mfr. Model # 01RB2010B
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2208
  • Shipping Weight 0.09 lbs

Product Details

Revive-Aid(R) CPR protective barrier is designed as a first response device for use during CPR and provide a physical barrier between the rescuer and the patient. Single use device uses a one-way flapper valve and a filter, woven keychain case, black.

Technical Specs

  • Item Revive-Aid(R) in Woven Keychain Case, Black
  • Type Keychain Unit
  • Disposable Yes
  • Colour Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list