BARRIER RAILING,LENGTH 96 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER RAILING,LENGTH 96 IN,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12G309
  • Mfr. Model # 12G309
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Item Portable Barrier Railing
  • Includes Linking Hooks and Eyes
  • Colour Gray
  • Construction Hot Dip Galvanizing, Welded Steel
  • Overall Height 42-1/4''
  • Overall Length 101''
  • Pipe Diameter Frame 1-1/2", Vertical Bars 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list