Skip Content
BARRIER MOBILE PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRIER MOBILE PORTABLE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9S11
  • Mfr. Model # 9S11
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 1667
  • Shipping Weight 40.344 lbs

Product Details

Mobile barrier. For indoor use. Flexible - can be set straight, curved or circular. 13 ft. long with 16 articulating panels, has two 5 in. non-marking wheels, and four locking straps to secure barrier in closed position.

Technical Specs

  • Colour Yellow
  • Height 40"
  • Item Mobile Barrier
  • Includes Four Locking Straps to Secure Barrier
  • Length 13"
  • Material Polypropylene Plastic
  • Standards ANSI for colour and graphics
  • Width 13"
  • Storage Size Length 2 ft.
  • Panel Height 40"
  • Storage Size Width 13"
  • Panel Length 11"
  • Panel Width 3/4"
  • Legend Caution Symbol
  • Outside Dia. 13 ft.
  • Weight 37 lbs.
  • Tape Material N/A
  • Reflective Top Panel Size None
  • Reflective Bottom Panel Size None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list