Skip Content
BARRIER MOBILE PLASTIC SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BARRIER MOBILE PLASTIC SAFETY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMSB138
  • Mfr. Model # MSB138
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Black Elastic Cords
  • Item Mobile Safety Barrier
  • Construction Plastic
  • Type Mobile
  • Overall Height 40"
  • Overall Length 23"
  • Net Weight 36 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list