BARRIER LW PRFL FREE FNTN W/14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER LW PRFL FREE FNTN W/14

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW1107L
  • Mfr. Model # 1107L
  • UNSPSC # 48101710
  • CATALOGUE PAGE # 1695
  • Shipping Weight 22.0 lbs

Product Details

Low profile barrier-free drinking fountain. 14 gauge Type 304 Stainless Steel design with integral mounting plate provides a well constructed sturdy fountain. Beautiful satin finish resists stains and corrosion.

Technical Specs

  • Item Low Profile Barrier-Free Drinking Fountain
  • Dispenser Design Free-Standing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list