Skip Content
BARRIER GUARD,POLYPROPYLENE,77X40,Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRIER GUARD,POLYPROPYLENE,77X40,Y

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM19N881
  • Mfr. Model # 19N881
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Includes (2) Removable Feet
  • Colour Yellow
  • Item Barrier Guard
  • Construction Plastic
  • Type Polypropylene
  • Overall Height 40"
  • Pipe Diameter 2"
  • Overall Length 77"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list