Skip Content
BARRIER GUARD,POLYPROPYLENE,77X40,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRIER GUARD,POLYPROPYLENE,77X40,R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM19N882
  • Mfr. Model # 19N882
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Colour Red
  • Includes (2) Removable Feet
  • Item Barrier Guard
  • Type Polypropylene
  • Construction Plastic
  • Overall Length 77"
  • Overall Height 40"
  • Pipe Diameter 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list