Skip Content
BARRIER DOCK ROLL SAFETY GATE 11FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRIER DOCK ROLL SAFETY GATE 11FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSSG11
  • Mfr. Model # SSG11
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Base Material Steel
  • Item Dock Barricade
  • Colour Yellow
  • Operation Swings
  • Overall Length 136"
  • Base Dimension 3-1/2" x 3-1/2"
  • Lowered Arm Height 46-1/4"
  • Fits Door Width 126"
  • Includes Foot Release Lock
  • Raised Arm Height 46-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list