Skip Content
BARRIER CROWD STAINLESS CURVE FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRIER CROWD STAINLESS CURVE FEET

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRAIL102SS
  • Mfr. Model # PRAIL102SS
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2126
  • Shipping Weight 84.0 lbs

Product Details

Lightweight 1-pc interlocking portable railing has many commercial and industrial applications. Easy to move to meet changing needs. Upright bars are vertically spaced at 5-1/4" intervals. Includes connectors to attach multiple units together to form long runs. All welded stainless steel construction.

Technical Specs

  • Colour Silver
  • Item Crowd Control Interlocking Barrier
  • Includes (2) Curved Feet, Connectors
  • Type Lightweight
  • Construction Stainless Steel
  • Net Weight 21 lbs.
  • Pipe Diameter 1-1/4"
  • Overall Height 39"
  • Overall Length 20-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list